Metal Antimicrobial Shelving, 24"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # A4723-24PL-AM
  • Zoro # G2256880
product price: 
$
698.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A4723-24PL-AM
Zoro #
G2256880
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Antimicrobial Steel
Shelf Capacity
350 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Style
Closed
Material
Steel
Includes
(2) Angle Back Posts, Back Panel Assembly, Beaded Front Post, Side Panel Assembly
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Shelf Adjustments
1 1/2 in
No. of Shelves
8
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Item - Shelving
Metal Shelving
Gauge
22 ga
Shelving Post Gauge
14
Shelving Type
Add-On
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
Greenguard Gold Certified
Load Capacity
2800 lb.
Shelving Strength Rating
Commercial
Load Capacity per Shelf
350 lb
Post Gauge
14 ga
Assembled
Unassembled
Whole Unit Load Capacity
2,800 lb
Duty Rating
Medium-Duty
Shelf Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Post Construction
Angle, Bead

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Height
87"
Width
48 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 350 lb, Whole Unit Load Capacity 2,800 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Antimicrobial Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.