Metal Antimicrobial Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # 4523-18PL-AM

  • Zoro # G8471276


product price:  $464.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4523-18PL-AM
Zoro #
G8471276
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Depth
18"
Width
36"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Antimicrobial Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Post Gauge
14
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD Gold
No. of Shelves
8
Material
Steel
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Side Panel Assemblies, Back Panel Assembly
Shelving Style
Closed
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/2 in
Number of Drawers
0
Gauge
22
Shelving Type
Starter
Standards
Greenguard Gold Certified
Load Capacity
4000 lb.
Duty Rating
Medium-Duty
Whole Unit Load Capacity
4,000 lb
Frame Material
Steel
Assembled
Unassembled
Post Construction
Angle, Bead
Shelf Configuration
Starter
Post Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
500 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Antimicrobial Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.