Shop HALLOWELL

Metal Antimicrobial Shelving Unit, 24"D x 48"W x 87"H, 11 Shelves, Steel

  • Mfr # 471C-24PL-AM
  • Zoro # G2256838

product price: 
$
751.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471C-24PL-AM
Zoro #
G2256838
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
350 lb
Finish
Powder Coated
Number of Shelves
11
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Type
Starter
Gauge
22 ga
Includes
(2) Back Angle Posts, (2) Beaded Front Post, Back Sway Brace Assembly, Side Sway Brace Assembly
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Style
Open
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Shelf Adjustments
1 1/2 in
Number of Drawers
0
Item - Shelving
Metal Shelving
Material
Steel
No. of Shelves
11
Load Capacity
3850 lb.
Shelving Strength Rating
Commercial
Standards
Greenguard Gold Certified
Whole Unit Load Capacity
3,850 lb
Assembled
Unassembled
Load Capacity per Shelf
350 lb
Post Gauge
14 ga
Frame Material
Steel
Shelf Configuration
Starter
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Post Construction
Angle, Bead

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Width
48 in
Height
87"
Depth
24"

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 350 lb, Whole Unit Load Capacity 3,850 lb, Number of Shelves 11, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.