Shop HALLOWELL

Metal Antimicrobial Shelving Unit, 24"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # 4723-24PL-AM
  • Zoro # G2256899

product price: 
$
811.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4723-24PL-AM
Zoro #
G2256899
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Antimicrobial Steel
Shelf Capacity
350 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelving Post Gauge
14
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Gauge
22 ga
Material
Steel
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Side Panel Assemblies, Back Panel Assembly
Item - Shelving
Metal Shelving
Shelving Type
Starter
Finish - Shelving and Racks
Powder Coated
No. of Shelves
8
Shelving Style
Closed
Number of Drawers
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
Greenguard Gold Certified
Load Capacity
2800 lb.
Post Construction
Angle, Bead
Shelf Configuration
Starter
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Load Capacity per Shelf
350 lb
Assembled
Unassembled
Post Gauge
14 ga
Whole Unit Load Capacity
2,800 lb
Frame Material
Steel

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Height
87"
Depth
24"
Width
48 in

Description

Closed Industrial Shelving, Starter Unit, Medium Duty, Cold Rolled Steel, Width 48 In., Depth 24 In., Height 87 In., Total Unit Capacity 2800 lb., Shelf Capacity 350 lb., Number of Shelves 8, Platinum, 22 Gauge, Antimicrobial Powder Coat Finish, Includes 8 Shelves, 4 Posts, 32 Clips, 2 Side Panel Assys and 1 Back Panel Assy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.