Metal Shelving, 12"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # A5513-12HG

  • Zoro # G8422233


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A5513-12HG
Zoro #
G8422233
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Height
87"
Width
36"
Depth
12"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Style
Open
No. of Shelves
8
Shelving Type
Add-On
Includes
(2) Angle Back Posts, Beaded Front Post, Pair Back Sway Braces, Pair Side Sway Braces
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD Certified
Material
Steel
Shelving Post Gauge
14
Gauge
20
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Shelf Adjustments
1 1/2 in
Standards
Greenguard Certified
Load Capacity
6400 lb.
Shelving Strength Rating
Commercial
Whole Unit Load Capacity
6,400 lb
Post Gauge
14 ga
Assembled
Unassembled
Load Capacity per Shelf
800 lb
Frame Material
Steel
Shelf Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle, Bead
Duty Rating
Medium-Duty

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 6,400 lb, Number of Shelves 8, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.