Shop HALLOWELL

Metal Shelving, 12"D x 48"W x 87"H, 5 Shelves, Steel

  • Mfr # A5710-12HG
  • Zoro # G7806723

product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A5710-12HG
Zoro #
G7806723
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
400 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Gauge
20 ga
Number of Drawers
0
Shelf Adjustments
1 1/2 in
Includes
(2) Angle Back Posts, Beaded Front Post, Pair Back Sway Braces, Pair Side Sway Braces
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Shelving Post Gauge
14
Shelving Style
Open
Material
Steel
Shelving Type
Add-On
No. of Shelves
5
Load Capacity
2000 lb.
Standards
Greenguard Certified
Shelving Strength Rating
Commercial
Whole Unit Load Capacity
2,000 lb
Load Capacity per Shelf
400 lb
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Duty Rating
Medium-Duty
Post Gauge
14 ga
Shelf Configuration
Add-On
Frame Material
Steel
Post Construction
Angle, Bead

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Height
87"
Width
48 in

Description

Open Industrial Shelving, Add On Unit, Heavy Duty, Cold Rolled Steel, Width 48 In, Depth 12 In, Height 87 In, Total Unit Capacity 2000 Lb, 20 Gauge, Shelf Capacity 400 Lbs, Number of Shelves 5, Gray Baked Enamel Finish, Includes 5 Shelves, 3 Posts, 20 Clips and 4 Braces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.