Metal Shelving, 12"D x 48"W x 87"H, 6 Shelves, Steel

  • Mfr # A5721-12HG

  • Zoro # G8118013


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A5721-12HG
Zoro #
G8118013
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Height
87"
Width
48"
Depth
12"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
400 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Material
Steel
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Style
Closed
No. of Shelves
6
Shelving Post Gauge
14
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
Gauge
20
Item - Shelving
Metal Shelving
Includes
(2) Angle Back Posts, Back Panel Assembly, Beaded Front Post, Side Panel Assembly
Number of Drawers
0
Green Certification or Other Recognition
GREENGUARD Certified
Shelving Strength Rating
Commercial
Load Capacity
2400 lb.
Standards
Greenguard Certified
Frame Material
Steel
Post Gauge
14 ga
Post Construction
Angle, Bead
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Add-On
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
2,400 lb
Assembled
Unassembled

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 400 lb, Whole Unit Load Capacity 2,400 lb, Number of Shelves 6, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.