Shop HALLOWELL

Metal Shelving, 12"D x 48"W x 87"H, 7 Shelves, Steel

  • Mfr # DT5712-12HG
  • Zoro # G8173505

product price: 
$
327.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DT5712-12HG
Zoro #
G8173505
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
400 lb
Finish
Powder Coated
Number of Shelves
7
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelving Type
Freestanding
Shelving Post Gauge
14
Material
Steel
Number of Drawers
0
No. of Shelves
7
Gauge
20 ga
Item - Shelving
Metal Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Powder Coated
Shelving Style
Open
Includes
(2) Fixed Shelves, (20) Clips, (4) Posts, (5) Adjustable Shelves
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD(R) Certified
Load Capacity
2800 lb.
Standards
Greenguard Gold Certified
Duty Rating
Heavy-Duty
Assembled
Unassembled
Load Capacity per Shelf
400 lb
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Standalone
Whole Unit Load Capacity
2,800 lb
Post Construction
Angle
Post Gauge
14 ga

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Height
87"
Depth
12"
Width
48 in

Description

Pass Thru Industrial Shelving, Heavy Duty, Cold Rolled Steel, Width 48 In, Depth 12 In, Height 87 In, Total Unit Capacity 2800 Lb, 20 Gauge, Shelf Capacity 400 Lbs, Number of Shelves 7, Gray Baked Enamel Finish, Includes 2 Fixed Shelves, 5 Adjustable Shelves, 4 Posts and 20 Clips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.