Metal Shelving, 18"D x 36"W x 123"H, 6 Shelves, Steel

  • Mfr # AH5521-1810PB

  • Zoro # G2143849


product price:  $691.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AH5521-1810PB
Zoro #
G2143849
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
120 in
Height
123"
Depth
18"
Width
36"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
No. of Shelves
6
Green Certification or Other Recognition
GREENGUARD Certified
Item - Shelving
Metal Shelving
Gauge
20
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Material
Steel
Includes
(24) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Shelving Type
Add-On
Number of Drawers
0
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Shelving Style
Closed
Standards
Greenguard Gold Certified
Load Capacity
4800 lb.
Post Construction
Angle, Bead
Mounting Hardware Required
Yes
Assembled
Unassembled
Shelf Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
4,800 lb
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Frame Material
Steel
Includes Mounting Hardware
Yes
Load Capacity per Shelf
800 lb

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 4,800 lb, Number of Shelves 6, Overall Depth 18 in, Overall Height 120 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.