Metal Shelving, 18"D x 36"W x 123"H, 8 Shelves, Steel

  • Mfr # AH7523-1810PB

  • Zoro # G9870795


product price:  $796.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH7523-1810PB
Zoro #
G9870795
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
120 in
Width
36"
Height
123"
Depth
18"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,200 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelving Post Gauge
14
Includes
(32) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Material
Steel
Shelving Style
Closed
Green Certification or Other Recognition
GREENGUARD Certified
Shelving Type
Add-On
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Number of Drawers
0
Gauge
18
No. of Shelves
8
Standards
Greenguard Gold Certified
Load Capacity
9600 lb.
Assembled
Unassembled
Load Capacity per Shelf
1,200 lb
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
9,600 lb
Post Gauge
14 ga
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Shelf Configuration
Add-On
Post Construction
Angle, Bead
Duty Rating
Heavy-Duty
Frame Material
Steel

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,200 lb, Whole Unit Load Capacity 9,600 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 120 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.