Metal Shelving, 18"D x 36"W x 87"H, 5 Shelves, Steel

  • Mfr # A7520-18HG

  • Zoro # G8224255


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7520-18HG
Zoro #
G8224255
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Depth
18"
Height
87"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,200 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Drawers
0
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
Shelving Post Gauge
14
Includes
(2) Angle Back Posts, Back Panel Assembly, Beaded Front Post, Side Panel Assembly
No. of Shelves
5
Finish - Shelving and Racks
Powder Coated
Shelving Style
Closed
Gauge
18
Shelving Type
Add-On
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material
Steel
Standards
Greenguard Certified
Load Capacity
6000 lb.
Load Capacity per Shelf
1,200 lb
Duty Rating
Heavy-Duty
Post Construction
Angle, Bead
Shelf Configuration
Add-On
Whole Unit Load Capacity
6,000 lb
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Assembled
Unassembled
Post Gauge
14 ga

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,200 lb, Whole Unit Load Capacity 6,000 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.