Shop HALLOWELL

Metal Shelving, 18"D x 36"W x 87"H, 5 Shelves, Steel

  • Mfr # AH7510-1807PB
  • Zoro # G7903594

product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AH7510-1807PB
Zoro #
G7903594
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,200 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Includes
(2) Pair of Braces, (20) Clips, Foot Plates
Item - Shelving
Metal Shelving
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Shelving Style
Open
Finish - Shelving and Racks
Powder Coated
Gauge
18 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Type
Add-On
Number of Drawers
0
No. of Shelves
5
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
14
Load Capacity
6000 lb.
Standards
Greenguard Gold Certified
Post Construction
Angle, Bead
Frame Material
Steel
Includes Mounting Hardware
Yes
Shelf Configuration
Add-On
Post Gauge
14 ga
Load Capacity per Shelf
1,200 lb
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Mounting Hardware Required
Yes
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
6,000 lb

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Width
36 in
Height
87"
Depth
18"

Description

Plastic Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,200 lb, Whole Unit Load Capacity 6,000 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.