Shop HALLOWELL

Metal Shelving, 18"D x 36"W x 87"H, 6 Shelves, Steel

  • Mfr # A5521-18HG
  • Zoro # G8350797

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A5521-18HG
Zoro #
G8350797
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Type
Add-On
No. of Shelves
6
Number of Drawers
0
Green Certification or Other Recognition
GREENGUARD(R) Certified
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Style
Closed
Finish - Shelving and Racks
Powder Coated
Material
Steel
Includes
(2) Angle Back Posts, Back Panel Assembly, Beaded Front Post, Side Panel Assembly
Shelving Post Gauge
14
Gauge
20 ga
Item - Shelving
Metal Shelving
Load Capacity
4800 lb.
Standards
Greenguard Certified
Frame Material
Steel
Assembled
Unassembled
Load Capacity per Shelf
800 lb
Post Gauge
14 ga
Duty Rating
Medium-Duty
Whole Unit Load Capacity
4,800 lb
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Add-On
Post Construction
Angle, Bead

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Width
36 in
Height
87"
Depth
18"

Description

Closed Industrial Shelving, Add On Unit, Heavy Duty, Cold Rolled Steel, Width 36 In, Depth 18 In, Height 87 In, Total Unit Capacity 4800 Lb, 20 Gauge, Shelf Capacity 800 Lbs, Number of Shelves 6, Gray Baked Enamel Finish, Includes 6 Shelves, 3 Posts, 24 Clips, 4 Braces, 1 Side Panel and 1 Back Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.