Metal Shelving, 18"D x 36"W x 87"H, 6 Shelves, Steel

  • Mfr # AH7511-1807PB

  • Zoro # G7812034


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AH7511-1807PB
Zoro #
G7812034
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Width
36"
Depth
18"
Height
87"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,200 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Includes
(2) Pair of Braces, (24) Clips, Foot Plates
Number of Drawers
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
14
Material
Steel
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD Certified
No. of Shelves
6
Shelving Style
Open
Gauge
18
Standards
Greenguard Gold Certified
Load Capacity
7200 lb.
Whole Unit Load Capacity
7,200 lb
Duty Rating
Heavy-Duty
Load Capacity per Shelf
1,200 lb
Mounting Hardware Required
Yes
Post Construction
Angle, Bead
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Includes Mounting Hardware
Yes
Frame Material
Steel
Shelf Configuration
Add-On

Description

Plastic Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,200 lb, Whole Unit Load Capacity 7,200 lb, Number of Shelves 6, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.