Shop HALLOWELL

Metal Shelving, 18"D x 48"W x 87"H, 5 Shelves, Steel

  • Mfr # A5720-18HG
  • Zoro # G7981321

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A5720-18HG
Zoro #
G7981321
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Green Certification or Other Recognition
GREENGUARD(R) Certified
Shelf Adjustments
1 1/2 in
Material
Steel
Finish - Shelving and Racks
Powder Coated
Includes
(2) Angle Back Posts, Back Panel Assembly, Beaded Front Post, Side Panel Assembly
Gauge
20 ga
Shelving Post Gauge
14
Number of Drawers
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Shelving
Metal Shelving
Shelving Style
Closed
No. of Shelves
5
Shelving Type
Add-On
Load Capacity
2250 lb.
Standards
Greenguard Certified
Duty Rating
Medium-Duty
Assembled
Unassembled
Post Construction
Angle, Bead
Frame Material
Steel
Post Gauge
14 ga
Shelf Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
2,250 lb
Load Capacity per Shelf
450 lb

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Depth
18"
Height
87"
Width
48 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 450 lb, Whole Unit Load Capacity 2,250 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.