Metal Shelving, 18"D x 48"W x 87"H, 5 Shelves, Steel

  • Mfr # AH5710-1807PB
  • Zoro # G7839815
product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
18 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AH5710-1807PB
Zoro #
G7839815
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Material
Steel
Item - Shelving
Metal Shelving
Gauge
20 ga
No. of Shelves
5
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD(R) Certified
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Includes
(2) Pair of Braces, (20) Clips, Foot Plates
Number of Drawers
0
Shelving Type
Add-On
Shelf Adjustments
1 1/2 in
Shelving Style
Open
Load Capacity
2250 lb.
Shelving Strength Rating
Commercial
Standards
Greenguard Gold Certified
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Duty Rating
Heavy-Duty
Post Construction
Angle, Bead
Load Capacity per Shelf
450 lb
Shelf Configuration
Add-On
Post Gauge
14 ga
Frame Material
Steel
Whole Unit Load Capacity
2,250 lb

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
87 in
Depth
18"
Width
48 in
Height
87"

Description

Open High Capacity Shelving, Add-On Unit, Heavy Duty, Cold Rolled Steel, Width 48 In, Depth 18 In, Height 87 In, Total Unit Capacity 2250 Lb, Shelf Capacity 450 Lbs, Number of Shelves 5, 20 Gauge, Powder Coat Finish, Includes 5 Shelves, 2 Posts, 20 Clips, 2 Pair of Braces, 2 Back Sway Brace Clips and 2 Foot Plates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.