Metal Shelving, 18"D x 48"W x 87"H, 6 Shelves, Steel

  • Mfr # A4711-18HG

  • Zoro # G8245377


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4711-18HG
Zoro #
G8245377
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Width
48"
Height
87"
Depth
18"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
375 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Number of Drawers
0
Gauge
22
Shelf Adjustments
1 1/2 in
No. of Shelves
6
Green Certification or Other Recognition
GREENGUARD Certified
Material
Steel
Item - Shelving
Metal Shelving
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
Shelving Type
Add-On
Shelving Style
Open
Includes
(2) Angle Back Posts, Beaded Front Post, Pair Back Sway Braces, Pair Side Sway Braces
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
Greenguard Certified
Load Capacity
2250 lb.
Post Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Medium-Duty
Shelf Configuration
Add-On
Assembled
Unassembled
Whole Unit Load Capacity
2,250 lb
Load Capacity per Shelf
375 lb
Post Construction
Angle, Bead
Frame Material
Steel

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 2,250 lb, Number of Shelves 6, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.