Metal Shelving, 18"D x 48"W x 87"H, 6 Shelves, Steel

  • Mfr # AH7711-1807PB
  • Zoro # G8446986
product price: 
$
451.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH7711-1807PB
Zoro #
G8446986
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Width
48 in
Height
87"
Depth
18"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
900 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Post Gauge
14
Shelving Style
Open
Material
Steel
No. of Shelves
6
Gauge
18 ga
Item - Shelving
Metal Shelving
Includes
(2) Pair of Braces, (24) Clips, Foot Plates
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish - Shelving and Racks
Powder Coated
Shelving Type
Add-On
Number of Drawers
0
Load Capacity
5400 lb.
Standards
Greenguard Gold Certified
Includes Mounting Hardware
Yes
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Add-On
Post Gauge
14 ga
Assembled
Unassembled
Frame Material
Steel
Mounting Hardware Required
Yes
Duty Rating
Heavy-Duty
Post Construction
Angle, Bead
Load Capacity per Shelf
900 lb
Whole Unit Load Capacity
5,400 lb

Description

Plastic Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 900 lb, Whole Unit Load Capacity 5,400 lb, Number of Shelves 6, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews