Shop HALLOWELL

Metal Shelving, 24"D x 36"W x 123"H, 5 Shelves, Steel

  • Mfr # AH5520-2410PB
  • Zoro # G9871066

product price: 
$
759.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
24 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH5520-2410PB
Zoro #
G9871066
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
120 in
Height
123"
Depth
24"
Width
36 in

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Post Gauge
14
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Adjustments
1 1/2 in
No. of Shelves
5
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD(R) Certified
Shelving Type
Add-On
Includes
(20) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Gauge
20 ga
Number of Drawers
0
Shelving Style
Closed
Standards
Greenguard Gold Certified
Load Capacity
4000 lb.
Includes Mounting Hardware
Yes
Whole Unit Load Capacity
4,000 lb
Shelf Configuration
Add-On
Duty Rating
Heavy-Duty
Assembled
Unassembled
Mounting Hardware Required
Yes
Post Construction
Angle, Bead
Frame Material
Steel
Post Gauge
14 ga
Load Capacity per Shelf
800 lb
Shelf Adjustment Increments
1 1/2 in

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 120 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.