Shop HALLOWELL

Metal Shelving, 24"D x 36"W x 123"H, 6 Shelves, Steel

  • Mfr # AH5521-2410PB
  • Zoro # G9871057

product price: 
$
819.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
24 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH5521-2410PB
Zoro #
G9871057
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
120 in
Height
123"
Width
36 in
Depth
24"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
No. of Shelves
6
Gauge
20 ga
Shelving Style
Closed
Shelving Post Gauge
14
Material
Steel
Includes
(24) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Drawers
0
Shelving Type
Add-On
Item - Shelving
Metal Shelving
Finish - Shelving and Racks
Powder Coated
Load Capacity
4800 lb.
Standards
Greenguard Gold Certified
Duty Rating
Heavy-Duty
Shelf Configuration
Add-On
Post Gauge
14 ga
Frame Material
Steel
Includes Mounting Hardware
Yes
Post Construction
Angle, Bead
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
800 lb
Mounting Hardware Required
Yes
Whole Unit Load Capacity
4,800 lb

Description

Closed High Capacity Shelving, Add-On Unit, Heavy Duty, Cold Rolled Steel, Width 36 In, Depth 24 In, Height 123 In, Total Unit Capacity 4800 Lb, Shelf Capacity 800 Lbs, Number of Shelves 6, 20 Gauge, Powder Coat Finish, Includes 6 Shelves, 2 Posts, 24 Clips, 3 Side Panels, 3 Back Panels, 2 Back Connector Strips and 2 Foot Plates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.