Metal Shelving, 24"D x 36"W x 87"H, 5 Shelves, Steel

  • Mfr # AH7510-2407PB

  • Zoro # G7852844


product price:  $333.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH7510-2407PB
Zoro #
G7852844
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Height
87"
Width
36"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,250 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Includes
(2) Pair of Braces, (20) Clips, Foot Plates
Material
Steel
Shelf Adjustments
1 1/2 in
Number of Drawers
0
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Shelving Type
Add-On
Shelving Style
Open
No. of Shelves
5
Item - Shelving
Metal Shelving
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
Gauge
18
Green Certification or Other Recognition
GREENGUARD Certified
Standards
Greenguard Gold Certified
Load Capacity
6250 lb.
Includes Mounting Hardware
Yes
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle, Bead
Post Gauge
14 ga
Assembled
Unassembled
Whole Unit Load Capacity
6,250 lb
Duty Rating
Heavy-Duty
Shelf Configuration
Add-On
Frame Material
Steel
Mounting Hardware Required
Yes
Load Capacity per Shelf
1,250 lb

Description

Plastic Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,250 lb, Whole Unit Load Capacity 6,250 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.