Metal Shelving, 24"D x 36"W x 87"H, 6 Shelves, Steel

  • Mfr # AH5511-2407PB

  • Zoro # G8310391


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AH5511-2407PB
Zoro #
G8310391
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Width
36"
Depth
24"
Height
87"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Includes
(2) Pair of Braces, (24) Clips, Foot Plates
Number of Drawers
0
Item - Shelving
Metal Shelving
Material
Steel
Gauge
20
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified
Shelving Post Gauge
14
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
No. of Shelves
6
Shelf Adjustments
1 1/2 in
Shelving Type
Add-On
Shelving Style
Open
Load Capacity
4800 lb.
Standards
Greenguard Gold Certified
Post Gauge
14 ga
Post Construction
Angle, Bead
Shelf Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy-Duty
Load Capacity per Shelf
800 lb
Assembled
Unassembled
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Frame Material
Steel
Whole Unit Load Capacity
4,800 lb

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 4,800 lb, Number of Shelves 6, Overall Depth 24 in, Overall Height 87 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.