Metal Shelving, 24"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # A4513-24HG

  • Zoro # G2008979


product price:  $266.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4513-24HG
Zoro #
G2008979
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Width
36"
Depth
24"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Finish - Shelving and Racks
Powder Coated
Shelving Type
Add-On
Material
Steel
Gauge
22
Item - Shelving
Metal Shelving
Shelving Post Gauge
14
Shelving Style
Open
No. of Shelves
8
Number of Drawers
0
Green Certification or Other Recognition
GREENGUARD Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Adjustments
1 1/2 in
Includes
(2) Angle Back Posts, Beaded Front Post, Pair Back Sway Braces, Pair Side Sway Braces
Standards
Greenguard Certified
Load Capacity
4000 lb.
Post Construction
Angle, Bead
Load Capacity per Shelf
500 lb
Frame Material
Steel
Shelf Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
4,000 lb
Assembled
Unassembled
Duty Rating
Medium-Duty
Post Gauge
14 ga

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.