Shop HALLOWELL

Metal Shelving, 24"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # A4523-24HG
  • Zoro # G9939587

product price: 
$
370.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A4523-24HG
Zoro #
G9939587
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Width
36 in
Height
87"
Depth
24"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Gauge
22 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
No. of Shelves
8
Finish - Shelving and Racks
Powder Coated
Shelving Style
Closed
Shelving Post Gauge
14
Includes
(2) Angle Back Posts, Back Panel Assembly, Beaded Front Post, Side Panel Assembly
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Drawers
0
Shelving Type
Add-On
Standards
Greenguard Certified
Load Capacity
4000 lb.
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Add-On
Frame Material
Steel
Post Gauge
14 ga
Load Capacity per Shelf
500 lb
Whole Unit Load Capacity
4,000 lb
Post Construction
Angle, Bead
Duty Rating
Medium-Duty

Description

Closed Industrial Shelving, Add On Unit, Medium Duty, Cold Rolled Steel, Width 36 In, Depth 24 In, Height 87 In, Total Unit Capacity 4000 Lb, 22 Gauge, Shelf Capacity 500 Lbs, Number of Shelves 8, Gray Baked Enamel Finish, Includes 8 Shelves, 3 Posts, 32 Clips, 4 Braces, 1 Side Panel and 1 Back Panel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.