Metal Shelving, 24"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # AH5523-2407PB
  • Zoro # G2144217
product price: 
$
674.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AH5523-2407PB
Zoro #
G2144217
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Type
Add-On
Includes
(32) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Number of Drawers
0
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material
Steel
No. of Shelves
8
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Style
Closed
Gauge
20 ga
Shelving Post Gauge
14
Load Capacity
6400 lb.
Standards
Greenguard Gold Certified
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle, Bead
Mounting Hardware Required
Yes
Duty Rating
Heavy-Duty
Load Capacity per Shelf
800 lb
Post Gauge
14 ga
Whole Unit Load Capacity
6,400 lb
Includes Mounting Hardware
Yes
Shelf Configuration
Add-On
Assembled
Unassembled
Frame Material
Steel

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
87 in
Depth
24"
Height
87"
Width
36 in

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 6,400 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 87 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.