Shop HALLOWELL

Metal Shelving, 24"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # AH7523-2407PB
  • Zoro # G9870926

product price: 
$
662.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AH7523-2407PB
Zoro #
G9870926
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,250 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Green Certification or Other Recognition
GREENGUARD(R) Certified
Shelving Type
Add-On
No. of Shelves
8
Number of Drawers
0
Shelving Post Gauge
14
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Powder Coated
Shelving Style
Closed
Includes
(32) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Material
Steel
Gauge
18 ga
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/2 in
Load Capacity
10,000 lb.
Standards
Greenguard Gold Certified
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
1,250 lb
Post Construction
Angle, Bead
Shelf Configuration
Add-On
Whole Unit Load Capacity
10,000 lb
Frame Material
Steel
Assembled
Unassembled
Includes Mounting Hardware
Yes
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Mounting Hardware Required
Yes

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Height
87"
Width
36 in

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,250 lb, Whole Unit Load Capacity 10,000 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.