Metal Shelving, 24"D x 48"W x 123"H, 8 Shelves, Steel

  • Mfr # AH5713-2410PB

  • Zoro # G2143891


product price:  $468.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
24 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH5713-2410PB
Zoro #
G2143891
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
120 in
Depth
24"
Height
123"
Width
48"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Style
Open
No. of Shelves
8
Material
Steel
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/2 in
Includes
(2) Pair of Braces, (32) Clips, Foot Plates
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Gauge
20
Number of Drawers
0
Shelving Type
Add-On
Shelving Post Gauge
14
Green Certification or Other Recognition
GREENGUARD Certified
Load Capacity
4000 lb.
Standards
Greenguard Gold Certified
Mounting Hardware Required
Yes
Assembled
Unassembled
Duty Rating
Heavy-Duty
Post Construction
Angle, Bead
Includes Mounting Hardware
Yes
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Shelf Configuration
Add-On
Load Capacity per Shelf
500 lb
Whole Unit Load Capacity
4,000 lb
Frame Material
Steel

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 120 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.