Metal Shelving, 24"D x 48"W x 87"H, 5 Shelves, Steel

  • Mfr # AH5710-2407PB

  • Zoro # G8144577


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
24 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AH5710-2407PB
Zoro #
G8144577
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
87 in
Height
87"
Depth
24"
Width
48"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Post Gauge
14
Item - Shelving
Metal Shelving
Number of Drawers
0
Material
Steel
Includes
(2) Pair of Braces, (20) Clips, Foot Plates
Green Certification or Other Recognition
GREENGUARD Certified
Shelving Type
Add-On
No. of Shelves
5
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Shelf Adjustments
1 1/2 in
Shelving Style
Open
Finish - Shelving and Racks
Powder Coated
Gauge
20
Standards
Greenguard Gold Certified
Load Capacity
2500 lb.
Load Capacity per Shelf
500 lb
Whole Unit Load Capacity
2,500 lb
Post Gauge
14 ga
Shelf Configuration
Add-On
Post Construction
Angle, Bead
Includes Mounting Hardware
Yes
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Frame Material
Steel
Duty Rating
Heavy-Duty
Mounting Hardware Required
Yes

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 87 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.