Metal Shelving, 24"D x 48"W x 87"H, 5 Shelves, Steel

  • Mfr # AH5720-2407PB

  • Zoro # G9871111


product price:  $535.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
24 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH5720-2407PB
Zoro #
G9871111
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
87 in
Height
87"
Width
48"
Depth
24"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Number of Drawers
0
Includes
(20) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Item - Shelving
Metal Shelving
Shelving Style
Closed
Material
Steel
Shelving Type
Add-On
Shelf Adjustments
1 1/2 in
Gauge
20
Green Certification or Other Recognition
GREENGUARD Certified
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
No. of Shelves
5
Load Capacity
2500 lb.
Standards
Greenguard Gold Certified
Whole Unit Load Capacity
2,500 lb
Mounting Hardware Required
Yes
Shelf Configuration
Add-On
Post Construction
Angle, Bead
Includes Mounting Hardware
Yes
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Load Capacity per Shelf
500 lb
Duty Rating
Heavy-Duty
Post Gauge
14 ga

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 87 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.