Shop HALLOWELL

Metal Shelving, 24"D x 48"W x 87"H, 6 Shelves, Steel

  • Mfr # A5721-24HG
  • Zoro # G2243188

product price: 
$
453.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A5721-24HG
Zoro #
G2243188
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
500 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
(2) Angle Back Posts, Back Panel Assembly, Beaded Front Post, Side Panel Assembly
Gauge
20 ga
No. of Shelves
6
Material
Steel
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/2 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Post Gauge
14
Item - Shelving
Metal Shelving
Number of Drawers
0
Shelving Style
Closed
Load Capacity
3000 lb.
Standards
Greenguard Certified
Duty Rating
Medium-Duty
Frame Material
Steel
Post Construction
Angle, Bead
Post Gauge
14 ga
Assembled
Unassembled
Shelf Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
500 lb
Whole Unit Load Capacity
3,000 lb

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Depth
24"
Width
48 in
Height
87"

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 500 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 6, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.