Metal Shelving, 24"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # A4723-24HG

  • Zoro # G2243267


product price:  $493.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4723-24HG
Zoro #
G2243267
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Height
87"
Depth
24"
Width
48"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
350 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Shelf Adjustments
1 1/2 in
Number of Drawers
0
Item - Shelving
Metal Shelving
Shelving Style
Closed
Gauge
22
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(2) Angle Back Posts, Back Panel Assembly, Beaded Front Post, Side Panel Assembly
Material
Steel
Shelving Post Gauge
14
Green Certification or Other Recognition
GREENGUARD Certified
Shelving Type
Add-On
No. of Shelves
8
Finish - Shelving and Racks
Powder Coated
Standards
Greenguard Certified
Shelving Strength Rating
Commercial
Load Capacity
2800 lb.
Shelf Configuration
Add-On
Load Capacity per Shelf
350 lb
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Duty Rating
Medium-Duty
Whole Unit Load Capacity
2,800 lb
Post Construction
Angle, Bead
Frame Material
Steel
Assembled
Unassembled

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 350 lb, Whole Unit Load Capacity 2,800 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.