Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel

  • Mfr # 5510-12HG

  • Zoro # G8422242


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5510-12HG
Zoro #
G8422242
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Width
36"
Height
87"
Depth
12"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Type
Starter
Material
Steel
Item - Shelving
Metal Shelving
Gauge
20
Shelving Style
Open
Number of Drawers
0
Green Certification or Other Recognition
GREENGUARD Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
No. of Shelves
5
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Pair Side Sway Braces, Pair Back Sway Braces
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
14
Standards
Greenguard Certified
Load Capacity
4000 lb.
Shelving Strength Rating
Commercial
Post Gauge
14 ga
Post Construction
Angle, Bead
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
4,000 lb
Duty Rating
Medium-Duty
Shelf Configuration
Starter
Frame Material
Steel
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.