Shop HALLOWELL

Metal Shelving Unit, 12"D x 36"W x 87"H, 6 Shelves, Steel

  • Mfr # F7511-12HG
  • Zoro # G1974399

product price: 
$
240.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F7511-12HG
Zoro #
G1974399
UPC #
192109018410
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,100 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelving Style
Open
Shelving Post Gauge
14
Number of Drawers
0
Material
Steel
Shelving Type
Freestanding
Includes
(2) Pair Side Sway Braces, (4) Angle Posts, Pair Back Sway Braces
Gauge
18 ga
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/2 in
No. of Shelves
6
Whole Unit Load Capacity
6,600 lb
Load Capacity per Shelf
1,100 lb
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Standalone
Assembled
Unassembled
Post Construction
Angle
Duty Rating
Heavy-Duty
Post Gauge
14 ga
Frame Material
Steel

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Width
36 in
Height
87"
Depth
12"

Description

Shelving Unit, Freestanding, Open, Material Cold Rolled Steel, Gauge 18, Number of Shelves 6, Width 36 In., Depth 12 In., Height 87 In., Shelf Capacity 1100 lb., Gray, Finish Powder Coat, Includes (6) Shelves, (4) Posts, (24) Clips, Side & Back Sway Brace Assembly and Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.