Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # 5523-12HG

  • Zoro # G7849554


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5523-12HG
Zoro #
G7849554
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Width
36"
Depth
12"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Certified
Shelf Adjustments
1 1/2 in
Material
Steel
Shelving Type
Starter
Gauge
20
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
No. of Shelves
8
Shelving Post Gauge
14
Shelving Style
Closed
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Side Panel Assemblies, Back Panel Assembly
Item - Shelving
Metal Shelving
Standards
Greenguard Certified
Load Capacity
6400 lb.
Duty Rating
Medium-Duty
Load Capacity per Shelf
800 lb
Post Construction
Angle, Bead
Shelf Configuration
Starter
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
6,400 lb
Frame Material
Steel
Assembled
Unassembled
Post Gauge
14 ga

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 6,400 lb, Number of Shelves 8, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.