Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # 7513-12HG

  • Zoro # G8107906


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7513-12HG
Zoro #
G8107906
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Width
36"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,100 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Gauge
18
Item - Shelving
Metal Shelving
Shelving Style
Open
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Pair Side Sway Braces, Pair Back Sway Braces
Shelf Adjustments
1 1/2 in
No. of Shelves
8
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified
Number of Drawers
0
Material
Steel
Shelving Type
Starter
Load Capacity
8800 lb.
Standards
Greenguard Certified
Load Capacity per Shelf
1,100 lb
Post Construction
Angle, Bead
Assembled
Unassembled
Post Gauge
14 ga
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
8,800 lb
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Starter

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,100 lb, Whole Unit Load Capacity 8,800 lb, Number of Shelves 8, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.