Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel

  • Mfr # F5711-12HG
  • Zoro # G1974371
product price: 
$
283.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F5711-12HG
Zoro #
G1974371
UPC #
192109018267
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Width
48 in
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
400 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
14
Shelving Style
Open
Number of Drawers
0
Finish - Shelving and Racks
Powder Coated
Shelving Type
Freestanding
Gauge
20 ga
Item - Shelving
Metal Shelving
Includes
(2) Pair Side Sway Braces, (4) Angle Posts, Pair Back Sway Braces
Material
Steel
No. of Shelves
6
Shelving Strength Rating
Commercial
Assembled
Unassembled
Frame Material
Steel
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle
Post Gauge
14 ga
Load Capacity per Shelf
400 lb
Shelf Configuration
Standalone
Whole Unit Load Capacity
2,400 lb

Description

Shelving Unit, Freestanding, Open, Material Cold Rolled Steel, Gauge 20, Number of Shelves 6, Width 48 In., Depth 12 In., Height 87 In., Shelf Capacity 400 lb., Gray, Finish Powder Coat, Includes (6) Shelves, (4) Posts, (24) Clips, Side & Back Sway Brace Assembly and Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.