Shop HALLOWELL

Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # 5723-12HG
  • Zoro # G9939553

product price: 
$
400.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5723-12HG
Zoro #
G9939553
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
400 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Side Panel Assemblies, Back Panel Assembly
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Adjustments
1 1/2 in
Material
Steel
Gauge
20 ga
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
No. of Shelves
8
Item - Shelving
Metal Shelving
Shelving Type
Starter
Shelving Style
Closed
Number of Drawers
0
Standards
Greenguard Certified
Load Capacity
3200 lb.
Load Capacity per Shelf
400 lb
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Starter
Whole Unit Load Capacity
3,200 lb
Post Construction
Angle, Bead
Assembled
Unassembled
Post Gauge
14 ga
Duty Rating
Medium-Duty

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Width
48 in
Height
87"
Depth
12"

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 400 lb, Whole Unit Load Capacity 3,200 lb, Number of Shelves 8, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.