Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # 7713-12HG

  • Zoro # G7967057


product price:  $342.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7713-12HG
Zoro #
G7967057
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Width
48"
Height
87"
Depth
12"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
750 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Finish - Shelving and Racks
Powder Coated
Gauge
18
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD Certified
Item - Shelving
Metal Shelving
No. of Shelves
8
Shelving Type
Starter
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Number of Drawers
0
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Pair Side Sway Braces, Pair Back Sway Braces
Shelving Post Gauge
14
Shelving Style
Open
Standards
Greenguard Certified
Load Capacity
6000 lb.
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy-Duty
Frame Material
Steel
Whole Unit Load Capacity
6,000 lb
Post Gauge
14 ga
Shelf Configuration
Starter
Assembled
Unassembled
Post Construction
Angle, Bead
Load Capacity per Shelf
750 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 6,000 lb, Number of Shelves 8, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.