Shop HALLOWELL

Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # DT5713-12HG
  • Zoro # G8218077

product price: 
$
300.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DT5713-12HG
Zoro #
G8218077
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
400 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Material
Steel
Includes
(2) Fixed Shelves, (24) Clips, (4) Posts, (6) Adjustable Shelves
Item - Shelving
Metal Shelving
Shelving Style
Open
Shelving Type
Freestanding
Number of Drawers
0
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
No. of Shelves
8
Shelving Post Gauge
14
Gauge
20 ga
Green Certification or Other Recognition
GREENGUARD(R) Certified
Standards
Greenguard Gold Certified
Shelving Strength Rating
Commercial
Load Capacity
3200 lb.
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
3,200 lb
Duty Rating
Heavy-Duty
Post Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Post Construction
Angle
Shelf Configuration
Standalone
Assembled
Unassembled
Frame Material
Steel

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Height
87"
Width
48 in

Description

Pass Thru Industrial Shelving, Heavy Duty, Cold Rolled Steel, Width 48 In, Depth 12 In, Height 87 In, Total Unit Capacity 3200 Lb, 20 Gauge, Shelf Capacity 400 Lbs, Number of Shelves 8, Gray Baked Enamel Finish, Includes 2 Fixed Shelves, 6 Adjustable Shelves, 4 Posts and 24 Clips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.