Metal Shelving Unit, 18"D x 36"W x 123"H, 5 Shelves, Steel

  • Mfr # H5520-1810PB

  • Zoro # G2143885


product price:  $935.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H5520-1810PB
Zoro #
G2143885
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
120 in
Depth
18"
Width
36"
Height
123"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Shelf Adjustments
1 1/2 in
Shelving Type
Starter
Gauge
20
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Shelving Post Gauge
14
No. of Shelves
5
Item - Shelving
Metal Shelving
Material
Steel
Includes
(2) Set of Side Panels, (20) Clips, Foot Plates, Set of Back Panels
Green Certification or Other Recognition
GREENGUARD Certified
Shelving Style
Closed
Standards
Greenguard Gold Certified
Load Capacity
4000 lb.
Shelving Strength Rating
Commercial
Mounting Hardware Required
Yes
Frame Material
Steel
Load Capacity per Shelf
800 lb
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
4,000 lb
Assembled
Unassembled
Post Gauge
14 ga
Shelf Configuration
Starter
Post Construction
Angle, Bead
Includes Mounting Hardware
Yes
Duty Rating
Heavy-Duty

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 120 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.