Shop HALLOWELL

Metal Shelving Unit, 18"D x 36"W x 123"H, 8 Shelves, Steel

  • Mfr # H7513-1810PB
  • Zoro # G2143289

product price: 
$
624.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H7513-1810PB
Zoro #
G2143289
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
120 in
Height
123"
Depth
18"
Width
36 in

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,200 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Number of Drawers
0
Includes
(3) Pair of Braces, (32) Clips, Foot Plates
Shelving Post Gauge
14
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Gauge
18 ga
Shelving Type
Starter
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
No. of Shelves
8
Material
Steel
Shelving Style
Open
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Load Capacity
9600 lb.
Standards
Greenguard Gold Certified
Whole Unit Load Capacity
9,600 lb
Load Capacity per Shelf
1,200 lb
Duty Rating
Heavy-Duty
Assembled
Unassembled
Shelf Configuration
Starter
Post Construction
Angle, Bead
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Frame Material
Steel

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,200 lb, Whole Unit Load Capacity 9,600 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 120 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.