Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Steel

  • Mfr # DT5510-18HG
  • Zoro # G8426616
product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DT5510-18HG
Zoro #
G8426616
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Depth
18"
Height
87"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelving Type
Freestanding
Shelving Post Gauge
14
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Drawers
0
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Shelving
Metal Shelving
Shelving Style
Open
Gauge
20
Material
Steel
No. of Shelves
5
Includes
(12) Clips, (2) Fixed Shelves, (3) Adjustable Shelves, (4) Posts
Shelving Strength Rating
Commercial
Standards
Greenguard Gold Certified
Load Capacity
4000 lb.
Whole Unit Load Capacity
4,000 lb
Post Gauge
14 ga
Load Capacity per Shelf
800 lb
Post Construction
Angle
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Shelf Configuration
Standalone
Frame Material
Steel
Duty Rating
Heavy-Duty

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 4,000 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & reviews