Shop HALLOWELL

Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # 7513-18HG
  • Zoro # G7995994

product price: 
$
355.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7513-18HG
Zoro #
G7995994
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Depth
18"
Width
36 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,200 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Material
Steel
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Pair Side Sway Braces, Pair Back Sway Braces
No. of Shelves
8
Number of Drawers
0
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish - Shelving and Racks
Powder Coated
Shelving Type
Starter
Shelf Adjustments
1 1/2 in
Item - Shelving
Metal Shelving
Shelving Style
Open
Green Certification or Other Recognition
GREENGUARD(R) Certified
Gauge
18 ga
Shelving Post Gauge
14
Load Capacity
9600 lb.
Standards
Greenguard Certified
Shelf Configuration
Starter
Frame Material
Steel
Load Capacity per Shelf
1,200 lb
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
9,600 lb
Post Gauge
14 ga
Assembled
Unassembled
Post Construction
Angle, Bead

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,200 lb, Whole Unit Load Capacity 9,600 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.