Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # DT5513-18HG

  • Zoro # G8414664


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT5513-18HG
Zoro #
G8414664
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Depth
18"
Width
36"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Gauge
20
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Includes
(2) Fixed Shelves, (24) Clips, (4) Posts, (6) Adjustable Shelves
Shelving Type
Freestanding
Shelving Style
Open
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD Certified
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
No. of Shelves
8
Shelving Post Gauge
14
Number of Drawers
0
Standards
Greenguard Gold Certified
Load Capacity
6400 lb.
Assembled
Unassembled
Post Construction
Angle
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
6,400 lb
Duty Rating
Heavy-Duty
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Frame Material
Steel
Shelf Configuration
Standalone

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 6,400 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.