Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel

  • Mfr # H5513-1807PB

  • Zoro # G8412126


product price:  $445.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H5513-1807PB
Zoro #
G8412126
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
87 in
Depth
18"
Width
36"
Height
87"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Post Gauge
14
Shelving Type
Starter
Includes
(3) Pair of Braces, (32) Clips, Foot Plates
Finish - Shelving and Racks
Powder Coated
No. of Shelves
8
Material
Steel
Shelving Style
Open
Number of Drawers
0
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Gauge
20
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD Certified
Load Capacity
6400 lb.
Standards
Greenguard Gold Certified
Shelving Strength Rating
Commercial
Mounting Hardware Required
Yes
Shelf Configuration
Starter
Frame Material
Steel
Post Construction
Angle, Bead
Whole Unit Load Capacity
6,400 lb
Duty Rating
Heavy-Duty
Includes Mounting Hardware
Yes
Post Gauge
14 ga
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Load Capacity per Shelf
800 lb

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 6,400 lb, Number of Shelves 8, Overall Depth 18 in, Overall Height 87 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.