Metal Shelving Unit, 18"D x 48"W x 123"H, 5 Shelves, Steel

  • Mfr # H5710-1810PB

  • Zoro # G2144007


product price:  $415.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H5710-1810PB
Zoro #
G2144007
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Depth
18"
Height
123"
Width
48"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Shelving Post Gauge
14
No. of Shelves
5
Shelving Style
Open
Includes
(20) Clips, (3) Pair of Braces, Foot Plates
Green Certification or Other Recognition
GREENGUARD Certified
Finish - Shelving and Racks
Powder Coated
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Item - Shelving
Metal Shelving
Material
Steel
Number of Drawers
0
Shelving Type
Starter
Shelf Adjustments
1 1/2 in
Gauge
20
Load Capacity
2250 lb.
Shelving Strength Rating
Commercial
Standards
Greenguard Gold Certified
Post Gauge
14 ga
Includes Mounting Hardware
Yes
Shelf Configuration
Starter
Mounting Hardware Required
Yes
Frame Material
Steel
Post Construction
Angle, Bead
Load Capacity per Shelf
450 lb
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
2,250 lb

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 450 lb, Whole Unit Load Capacity 2,250 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 120 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 20 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.