Metal Shelving Unit, 18"D x 48"W x 123"H, 6 Shelves, Steel

  • Mfr # H7711-1810PB
  • Zoro # G2143246
product price: 
$
665.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray/Blue
Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H7711-1810PB
Zoro #
G2143246
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
120 in
Width
48 in
Depth
18"
Height
123"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
900 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Shelving Style
Open
Shelving Post Gauge
14
Item - Shelving
Metal Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(24) Clips, (3) Pair of Braces, Foot Plates
Shelf Adjustments
1 1/2 in
No. of Shelves
6
Material
Steel
Shelving Type
Starter
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish - Shelving and Racks
Powder Coated
Gauge
18 ga
Number of Drawers
0
Load Capacity
5400 lb.
Standards
Greenguard Gold Certified
Post Construction
Angle, Bead
Frame Material
Steel
Mounting Hardware Required
Yes
Includes Mounting Hardware
Yes
Load Capacity per Shelf
1,200 lb
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Starter
Whole Unit Load Capacity
7,200 lb
Assembled
Unassembled
Post Gauge
14 ga
Duty Rating
Heavy-Duty

Description

Open High Capacity Shelving, Starter Unit, Extra Heavy Duty, Cold Rolled Steel, Width 48 In, Depth 18 In, Height 123 In, Total Unit Capacity 5400 Lb, Shelf Capacity 900 Lbs, Number of Shelves 6, 18 Gauge, Powder Coat Finish, Includes 6 Shelves, 4 Posts, 24 Clips, 6 Pair of Braces, 8 Back Sway Brace Clips and 4 Foot Plates

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.