Metal Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel

  • Mfr # HCS481884-5HG

  • Zoro # G2224699


product price:  $492.99
/ea
Additional $380.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCS481884-5HG
Zoro #
G2224699
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Width
48"
Depth
18"
Height
84"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
2,600 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
14 ga
Shelving Type
Starter
Number of Drawers
0
Shelving Style
Open
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
No. of Shelves
5
Gauge
19
Includes
(4) Posts, (80) Bolts, (80) Nuts
Shelving Post Gauge
13
Shelf Adjustments
1 in
Item - Shelving
Metal Shelving
Finish - Shelving and Racks
Powder Coated
Green Certification or Other Recognition
GREENGUARD Gold
Standards
Greenguard Gold Certified
Duty Rating
Extra-Heavy-Duty
Shelf Configuration
Starter
Assembled
Unassembled
Post Construction
Angle
Frame Material
Steel
Post Gauge
13 ga
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
2,600 lb
Whole Unit Load Capacity
13,000 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 2,600 lb, Whole Unit Load Capacity 13,000 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 14 ga, Post Gauge 13 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Extra-Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.