Shop HALLOWELL

Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Steel

  • Mfr # 5720-18HG
  • Zoro # G8396035

product price: 
$
442.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5720-18HG
Zoro #
G8396035
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Width
48 in
Depth
18"
Height
87"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
No. of Shelves
5
Shelving Post Gauge
14
Shelving Type
Starter
Shelving Style
Closed
Item - Shelving
Metal Shelving
Includes
(2) Angle Back Posts, (2) Beaded Front Posts, (2) Side Panel Assemblies, Back Panel Assembly
Green Certification or Other Recognition
GREENGUARD(R) Certified
Finish - Shelving and Racks
Powder Coated
Material
Steel
Number of Drawers
0
Gauge
20 ga
Shelf Adjustments
1 1/2 in
Standards
Greenguard Certified
Load Capacity
2250 lb.
Post Gauge
14 ga
Frame Material
Steel
Duty Rating
Medium-Duty
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Post Construction
Angle, Bead
Load Capacity per Shelf
450 lb
Shelf Configuration
Starter
Whole Unit Load Capacity
2,250 lb

Description

Closed Industrial Shelving, Starter Unit, Heavy Duty, Cold Rolled Steel, Width 48 In, Depth 18 In, Height 87 In, Total Unit Capacity 2250 Lb, 20 Gauge, Shelf Capacity 450 Lbs, Number of Shelves 5, Gray Baked Enamel Finish, Includes 5 Shelves, 4 Posts, 20 Clips and 4 Braces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.