Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Steel

  • Mfr # DT5710-18HG

  • Zoro # G8007307


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT5710-18HG
Zoro #
G8007307
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Height
87"
Width
48"
Depth
18"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
450 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
Item - Shelving
Metal Shelving
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
GREENGUARD Certified
Finish - Shelving and Racks
Powder Coated
Shelving Post Gauge
14
Gauge
20
Includes
(12) Clips, (2) Fixed Shelves, (3) Adjustable Shelves, (4) Posts
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Drawers
0
Shelving Type
Freestanding
Shelving Style
Open
No. of Shelves
5
Material
Steel
Load Capacity
2250 lb.
Standards
Greenguard Gold Certified
Whole Unit Load Capacity
2,250 lb
Post Gauge
14 ga
Post Construction
Angle
Shelf Configuration
Standalone
Frame Material
Steel
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy-Duty
Load Capacity per Shelf
450 lb
Assembled
Unassembled

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 450 lb, Whole Unit Load Capacity 2,250 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Heavy-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.